This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Polished Nickel

Pfister

Verve™ Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #PBPHVRVSD
  • Item #9797787
  • Manufacturer Part #BPH-VRVSD
3.1 out of 5 Customer Rating
Brand image
Pfister

Verve™ Wall Mount Toilet Tissue Holder in Polished Nickel

  • Fast #
  • Part #PBPHVRVSD
  • Item #9797787
  • Manufacturer Part #BPH-VRVSD
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Concealed screw installation
  • Superior mounting posts for secure installation
  • Premium metal construction for durability
  • Mounting Hardware included
  • Forever warranty covers Pfunction and Pfinish for life
  • Fixed hook
  • Requires Certification
Dimensions & Measurements
Base Plate Height
2 in
Height
2 in
Length
6-15/16 in
Projection
3-1/32 in
Width
6-15/16 in
Included Components
Hardware Included
Yes
Characteristics & Features
Collection
Verve™
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Material
Metal
Mount Type
Wall
Pivoting
No
Warranty & Product Information
ADA Compliant
No
Application
Bathroom
UPC
038877659724