This product requires certification to purchase.

Wall Mount Tub Filler with Handshower in Polished Chrome (Handles Sold Separately)

Pfister

Verve™ Wall Mount Tub Filler with Handshower in Polished Chrome (Handles Sold Separately)

  • Fast #
  • Part #PLG63VRVC
  • Item #9797656
  • Manufacturer Part #LG6-3VRVC
4.6 out of 5 Customer Rating
Brand image
Pfister

Verve™ Wall Mount Tub Filler with Handshower in Polished Chrome (Handles Sold Separately)

  • Fast #
  • Part #PLG63VRVC
  • Item #9797656
  • Manufacturer Part #LG6-3VRVC
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 2-hole installation
  • All metal construction for durability
  • Unique ribbon water delivery
  • Forward handle operation
  • Ceramic disc valve
  • Ultra Seal™-advanced ceramic disc valve technology with a never leak guarantee
  • Easy to clean nozzles
  • Handle sold separately, order Part # HHL-LG63VRVL*
  • Includes coordinating tub hand shower
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
3/4 in
Flow Rate
8.0 gpm
Hand Shower Flow Rate
1.8 gpm
Height
8-15/16 in
Length
13-3/4 in
Spout Height
7-3/8 in
Tub Spout Reach
8-13/16 in
Width
15-13/16 in
Characteristics & Features
Collection
Verve™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Connection
NPT
Faucet Material
Metal
Faucet Type
Wall Mount Tub Filler with Handshower
Installation Type
Wall Mount
Number of Handles
No Handle
Number of Holes
2 Hole
Showerhead Function
Single
Spout Type
Fixed
Trim Only
Yes
Tub Spout Type
Diverter
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Bathroom
ASME
ASME A112.18.1, ASME A112.18.3
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
WaterSense Labeled
Yes
UPC
038877661093