This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Spot Defense™ Brushed Nickel

Pfister

Willa™ Single Handle Centerset Bathroom Sink Faucet in Spot Defense™ Brushed Nickel

  • Fast #
  • Part #PLF042MALGS
  • Item #10011302
  • Manufacturer Part #LF-042-MALGS
5 out of 5 Customer Rating
Brand image
Pfister

Willa™ Single Handle Centerset Bathroom Sink Faucet in Spot Defense™ Brushed Nickel

  • Fast #
  • Part #PLF042MALGS
  • Item #10011302
  • Manufacturer Part #LF-042-MALGS
5 out of 5 Customer Rating

X Points

Color Finish Name: Spot Defense Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • 1.2 gpm flow rate
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal™ features an advanced ceramic disc valve technology with a never-leak guarantee
  • Faucet mounted on sink deck or countertop
  • Includes single post mounting ring
  • Includes valve and cartridge
  • Includes decorative deck plate
  • Push & Seal™ pop-up
  • Pfast Connect™ supply lines
  • TiteSeal™ technology
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Faucet Height
7-3/16 in
Flow Rate
1.2 gpm
Height
7-3/16 in
Maximum Deck Thickness
3 in
Spout Height
4 in
Spout Reach
4-7/8 in
Included Components
Deck Plate Included
Yes
Drain Included
Yes
Handle Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Bathroom Faucet Type
Centerset
Cartridge Type
Ceramic Disc
Collection
Willa™
Color Finish Category
Nickel Tones
Color Finish Name
Spot Defense Brushed Nickel
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
Fixed
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes
UPC
038877664582