Single Handle Pressure Balancing Valve Trim in Spot Defense™ Matte Black
Winter Park™ Single Handle Pressure Balancing Valve Trim in Spot Defense™ Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- 1-hole installation
- All metal construction
- Pforever Seal™ advanced ceramic disc valve technology with a never leak guarantee
- Featuring SecurePfit™, fixed hub handle threads directly to the valve cartridge providing a more seamless design to the flange and eliminating any potential wobble
- Must order 0X8/JX8 valve separately
- Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
- Showerhead and tub spout not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Winter Park™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Spot Defense Matte Black
- Depth:
- 4-11/16
- Diameter:
- 7
- Escutcheon Height:
- 7
- Escutcheon Width:
- 7
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UPC:
- 038877673485
- Valve Trim Type:
- Pressure Balancing