This product requires certification to purchase.

Winter Park 2-Handle 8" Widespread Wallmount Bathroom Faucet in Brushed Nickel

Pfister

Winter Park Winter Park 2-Handle 8" Widespread Wallmount Bathroom Faucet in Brushed Nickel

  • Fast #
  • Part #PLG49WN2K
  • Item #14316711
  • Manufacturer Part #LG49-WN2K
3.9 out of 5 Customer Rating
Brand image
Pfister

Winter Park Winter Park 2-Handle 8" Widespread Wallmount Bathroom Faucet in Brushed Nickel

  • Fast #
  • Part #PLG49WN2K
  • Item #14316711
  • Manufacturer Part #LG49-WN2K
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • WaterSense certified 1.2 GPM flow rate to reduce water use.
  • UltraSeal ceramic disc valves for long-lasting, leak-free performance.
  • Adjustable widespread 3-hole installation (8 in to 15 in centers).
  • All-metal construction with metal Push and Seal drain assembly (supply lines not included).
  • ADA compliant handles (ANSI A117.1).
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Height
8-5/16 in
Flow Rate
1.2 gpm
Height
8-5/16 in
Maximum Deck Thickness
3 in
Spout Height
5-7/8 in
Spout Reach
6 in
Included Components
Deck Plate Included
No
Drain Included
Yes
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Winter Park
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Type
Fixed
Trim Only
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
Application
Residential
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Global
Type
PLG49WN2K
WaterSense Labeled
Yes
UPC
038877693216