This product requires certification to purchase.

Winter Park Single Contol Bathroom Faucet in Spot Defense Matte Black

Pfister

Winter Park Winter Park Single Contol Bathroom Faucet in Spot Defense Matte Black

  • Fast #
  • Part #PLG42WNSDB
  • Item #14316705
  • Manufacturer Part #LG42-WNSDB
3.2 out of 5 Customer Rating
Brand image
Pfister

Winter Park Winter Park Single Contol Bathroom Faucet in Spot Defense Matte Black

  • Fast #
  • Part #PLG42WNSDB
  • Item #14316705
  • Manufacturer Part #LG42-WNSDB
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single-hole, deck-mount bathroom faucet with all-metal construction.
  • 1.2 gpm flow rate and EPA WaterSense certification to help reduce water use.
  • Pforever Seal ceramic disc valve for reliable performance.
  • Includes all-metal Push & Seal drain assembly (no tools required).
  • Pfast Connect adapter technology helps simplify installation; mounting hardware included.
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Dimensions & Measurements
Faucet Height
8-9/16 in
Flow Rate
1.2 gpm
Maximum Deck Thickness
3 in
Spout Height
3-7/16 in
Spout Reach
5-1/8 in
Included Components
Handle Included
Yes
Characteristics & Features
Bathroom Faucet Type
Single-Hole
Cartridge Type
Ceramic Disc
Collection
Winter Park
Color Finish Category
Blacks
Color Finish Name
Spot Defense Matte Black
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Single Handle
Number of Holes
1 Hole
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
Type
PLG42WNSDB
WaterSense Labeled
Yes
UPC
038877695784