This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

Pfister

Zanna™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PF5297ZNRC
  • Item #9797800
  • Manufacturer Part #F-529-7ZNRC
4.7 out of 5 Customer Rating
Brand image
Pfister

Zanna™ Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PF5297ZNRC
  • Item #9797800
  • Manufacturer Part #F-529-7ZNRC
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Magnific™ uses powerful magnetic docking to keep your spray head firmly secured
  • Pull-Down spray head, select from 3 water settings conveniently in the palm of your hand
  • High arc spout for added clearance and reach
  • Spout swivels for added maneuverability
  • Wipe Clean Nozzles allows you to wipe away mineral deposits with the swipe of a finger
  • Elegant forward handle design underscores ergonomic function and helps where space behind the faucet is limited
  • Includes coordinating soap dispenser
  • Includes Decorative Deck plate
  • TiteSeal™ Mounting Technology eliminates the need for putty or silicone and simplifies installation
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Height
15-15/16 in
Flow Rate
1.66 gpm
Spout Height
15-15/16 in
Included Components
Deck Plate Included
Yes
Supply Lines Included
Yes
Characteristics & Features
Collection
Zanna™
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Valve Type
Ceramic Disc
Handle Material
Metal
Handle Type
Lever
Kitchen Faucet Type
Pull Down
Number of Handles
Single Handle
Number of Holes
4 Hole, 3 Hole, 2 Hole, 1 Hole
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1 (Lever Handles Only)
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.3 (Backflow Prevention)
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
UPC
038877655634