This product requires certification to purchase.

1-1/8 in. Electrogalvanized Carbon Steel Strut Pipe Clamp in Western Gold

PHD Manufacturing

1-1/8 in. Electrogalvanized Carbon Steel Strut Pipe Clamp in Western Gold

  • Fast #
  • Part #P2507GG118
  • Item #1426739
  • Manufacturer Part #S2507 GG
5 out of 5 Customer Rating
Brand image
PHD Manufacturing

1-1/8 in. Electrogalvanized Carbon Steel Strut Pipe Clamp in Western Gold

  • Fast #
  • Part #P2507GG118
  • Item #1426739
  • Manufacturer Part #S2507 GG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/8 in
Length
1-8/10 in
Characteristics & Features
Coating
Electrogalvanized
Color Finish Category
Gold Tones
Color Finish Name
Western Gold
Material
Carbon Steel
Warranty & Product Information
MSS
MSS SP-58, MSS SP-69
UL Listed
No