This product requires certification to purchase.

1 in. Electrogalvanized Low Carbon Steel Pipe Clamp

PHD Manufacturing

1 in. Electrogalvanized Low Carbon Steel Pipe Clamp

  • Fast #
  • Part #P2004EGG
  • Item #1429741
  • Manufacturer Part #S2004AEG
4.5 out of 5 Customer Rating
Brand image
PHD Manufacturing

1 in. Electrogalvanized Low Carbon Steel Pipe Clamp

  • Fast #
  • Part #P2004EGG
  • Item #1429741
  • Manufacturer Part #S2004AEG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1 in
Gauge (metal)
14 ga
Weight
0.17 lb
Characteristics & Features
Coating
Electrogalvanized
Material
Low Carbon Steel
Work Load Limit
600 lb
Warranty & Product Information
ANSI
ANSI SP 58, ANSI SP 69
MSS
MSS SP-58, MSS SP-69
Product Type
Pipe Clamp