2-1/2 in. Copper Epoxy Carbon Steel Strut Pipe Clamp
Fig 2309 2-1/2 in. Copper Epoxy Carbon Steel Strut Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Copper Tubing
- Coating:
- Copper Epoxy
- Collection:
- Fig 2309
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- Fits Pipe Size:
- 2-1/2 in
- Gauge (metal):
- 12 ga
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- UL Listed:
- No
- Work Load Limit:
- 125 lb