2 in. Electrogalvanized Carbon Steel Adjustable Clevis Hanger
2 in. Electrogalvanized Carbon Steel Adjustable Clevis Hanger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed for the suspension of non-insulated stationary pipe lines
- Fig. 450F has a layer of felt which separates the pipe from the hanger to reduce vibration and sound
- The PVC coating on Fig. 453 protects the pipe from the metal surface of the hanger
Documents
Specifications
- ANSI:
- ANSI SP-58, ANSI SP-69
- Application:
- Non-Insulated Pipes, Stationary Piping
- Coating:
- Electrogalvanized
- Fits Pipe Size:
- 2 in
- Height:
- 5 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- Yes
- Work Load Limit:
- 730 lb