This product requires certification to purchase.

2 in. Electrogalvanized Low Carbon Steel Pipe Clamp

PHD Manufacturing

2 in. Electrogalvanized Low Carbon Steel Pipe Clamp

  • Fast #
  • Part #P2007EGK
  • Item #1426684
  • Manufacturer Part #S2007AEG
4.8 out of 5 Customer Rating
Brand image
PHD Manufacturing

2 in. Electrogalvanized Low Carbon Steel Pipe Clamp

  • Fast #
  • Part #P2007EGK
  • Item #1426684
  • Manufacturer Part #S2007AEG
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
2 in
Gauge (metal)
12 ga
Characteristics & Features
Coating
Electrogalvanized
Material
Low Carbon Steel
Work Load Limit
800 lb
Warranty & Product Information
MSS
MSS SP-58, MSS SP-69
Product Type
Pipe Clamp