This product requires certification to purchase.

3/8 in. Plain Malleable Iron Beam Clamp

PHD Manufacturing

3/8 in. Plain Malleable Iron Beam Clamp

  • Fast #
  • Part #PH360PLNC
  • Item #1365742
  • Manufacturer Part #360
4.5 out of 5 Customer Rating
Brand image
PHD Manufacturing

3/8 in. Plain Malleable Iron Beam Clamp

  • Fast #
  • Part #PH360PLNC
  • Item #1365742
  • Manufacturer Part #360
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed for attaching hanger rod to the top flange of a beam or bar joist
  • Where the flange thickness does not exceed 1-1/4 in (31.75mm)
  • The open U design permits rod adjustment
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
4 in
Height
1-7/8 in
Length
1-5/8 in
Rod Size (in)
3/8 in
Characteristics & Features
Coating
Plain
Material
Malleable Iron
Work Load Limit
400 lb
Warranty & Product Information
ANSI
ANSI SP-58 Type 19, ANSI SP-58 Type 23, ANSI SP-69
FM Approved
Yes
MSS
MSS SP-58 Type 19, MSS SP-58 Type 23, MSS SP-69
Product Type
Beam Clamp
UL Listed
Yes