This product requires certification to purchase.

4-3/8 in. Pre-galvanized Carbon Steel Strut Pipe Clamp

PHD Manufacturing

Fig 2430 4-3/8 in. Pre-galvanized Carbon Steel Strut Pipe Clamp

  • Fast #
  • Part #P2430EG438
  • Item #1430241
  • Manufacturer Part #S2430AEG
3.2 out of 5 Customer Rating
Brand image
PHD Manufacturing

Fig 2430 4-3/8 in. Pre-galvanized Carbon Steel Strut Pipe Clamp

  • Fast #
  • Part #P2430EG438
  • Item #1430241
  • Manufacturer Part #S2430AEG
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
4-3/8 in
Gauge (metal)
11 ga
Characteristics & Features
Coating
Pre-Galvanized
Collection
Fig 2430
Material
Carbon Steel
Work Load Limit
150 lb
Warranty & Product Information
Application
Cast Iron Soil Pipe
MSS
MSS SP-58, MSS SP-69