This product requires certification to purchase.

6 in. Electrogalvanized Low Carbon Steel Strut Pipe Clamp

PHD Manufacturing

6 in. Electrogalvanized Low Carbon Steel Strut Pipe Clamp

  • Fast #
  • Part #P2013EGU
  • Item #1426352
  • Manufacturer Part #S2013AEG
5 out of 5 Customer Rating
Brand image
PHD Manufacturing

6 in. Electrogalvanized Low Carbon Steel Strut Pipe Clamp

  • Fast #
  • Part #P2013EGU
  • Item #1426352
  • Manufacturer Part #S2013AEG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
6 in
Gauge (metal)
11 ga
Characteristics & Features
Coating
Electrogalvanized
Material
Low Carbon Steel
Work Load Limit
1000 lb
Warranty & Product Information
MSS
MSS SP-58 Type 60, MSS SP-69
Product Type
Pipe Clamp
UL Listed
No