This product requires certification to purchase.

6 in. Screw Rod

PHD Manufacturing

6 in. Screw Rod

  • Fast #
  • Part #P40PLCU
  • Item #1427100
  • Manufacturer Part #040 3706PL
3.2 out of 5 Customer Rating
Brand image
PHD Manufacturing

6 in. Screw Rod

  • Fast #
  • Part #P40PLCU
  • Item #1427100
  • Manufacturer Part #040 3706PL
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed for bracing pipe against sway and seismic disturbance
  • Versatile design allows for attachment at any angle and the ability to be used in a lateral or longitudinal bracing configuration
  • The pipe attachment component of a sway brace system used in conjunction with two PHD manufacturing structural attachment fittings and joined together with a bracing element form a complete sway brace assembly
  • Sway brace assemblies are intended to be installed in accordance with NFPA 13 and the manufacturer’s installation instructions
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/8 in
Length
6 in
Rod Size (in)
3/4 in
Weight
6.93 lb
Characteristics & Features
Coating
Electrogalvanized
Material
Carbon Steel
Work Load Limit
1600 lb
Electrical & Operational Information
Grade
5
Warranty & Product Information
FM Approved
Yes
Product Type
Coach Screw Rod
UL Listed
Yes