This product requires certification to purchase.

8 x 3/4 in. Plain Hardened Steel and Malleable Iron Beam Clamp

PHD Manufacturing

8 x 3/4 in. Plain Hardened Steel and Malleable Iron Beam Clamp

  • Fast #
  • Part #P350PLF
  • Item #1602984
  • Manufacturer Part #350
3.7 out of 5 Customer Rating
Brand image
PHD Manufacturing

8 x 3/4 in. Plain Hardened Steel and Malleable Iron Beam Clamp

  • Fast #
  • Part #P350PLF
  • Item #1602984
  • Manufacturer Part #350
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
8 in
Height
1-3/4 in
Rod Size (in)
3/4 in
Width
2-3/8 in
Characteristics & Features
Coating
Plain
Material
Hardened Steel, Malleable Iron
Work Load Limit
800 lb
Warranty & Product Information
ANSI
ANSI SP-58 Type 19, ANSI SP-69
FM Approved
Yes
MSS
MSS SP-58 Type 19, MSS SP-69
Product Type
Beam Clamp
UL Listed
Yes