This product requires certification to purchase.

2 in. Copper Epoxy Carbon Steel Strut Pipe Clamp

PHD Manufacturing

Fig 2308 2 in. Copper Epoxy Carbon Steel Strut Pipe Clamp

  • Fast #
  • Part #PHD2308
  • Item #2971834
  • Manufacturer Part #2308
4.1 out of 5 Customer Rating
Brand image
PHD Manufacturing

Fig 2308 2 in. Copper Epoxy Carbon Steel Strut Pipe Clamp

  • Fast #
  • Part #PHD2308
  • Item #2971834
  • Manufacturer Part #2308
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Fits Pipe Size
2 in
Gauge (metal)
12 ga
Characteristics & Features
Coating
Copper Epoxy
Collection
Fig 2308
Color Finish Category
Copper Tones
Color Finish Name
Copper
Material
Carbon Steel
Work Load Limit
125 lb
Warranty & Product Information
Application
Copper Tubing
MSS
MSS SP-58, MSS SP-69
UL Listed
No