This product requires certification to purchase.

4-3/16 in. Electro Galvanized Carbon Steel Corner Bracket

PHD Manufacturing

Fig 5121 4-3/16 in. Electro Galvanized Carbon Steel Corner Bracket

  • Fast #
  • Part #P5121EG
  • Item #1425200
  • Manufacturer Part #S5121 EG
5 out of 5 Customer Rating
Brand image
PHD Manufacturing

Fig 5121 4-3/16 in. Electro Galvanized Carbon Steel Corner Bracket

  • Fast #
  • Part #P5121EG
  • Item #1425200
  • Manufacturer Part #S5121 EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
9/16 in
Length
4-3/16 in
Weight
0.5 lb
Width
1-5/8 in
Characteristics & Features
Coating
Electrogalvanized
Collection
Fig 5121
Material
Low Carbon Steel
Warranty & Product Information
Application
Residential
Product Type
Corner Angle