This product requires certification to purchase.

1-1/4 in. Electrogalvanized Carbon Steel Riser Clamp

PHD Manufacturing

Fig 551 1-1/4 in. Electrogalvanized Carbon Steel Riser Clamp

  • Fast #
  • Part #P551EGH
  • Item #1424958
  • Manufacturer Part #551 0125EG
4 out of 5 Customer Rating
Brand image
PHD Manufacturing

Fig 551 1-1/4 in. Electrogalvanized Carbon Steel Riser Clamp

  • Fast #
  • Part #P551EGH
  • Item #1424958
  • Manufacturer Part #551 0125EG
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI SP-58 Type 8, ANSI SP-69
Coating:
Electrogalvanized
Collection:
Fig 551
FM Approved:
Yes
Fits Pipe Size:
1-1/4 in
Length:
9-1/4 in
MSS:
MSS SP-58, MSS SP-69
Material:
Carbon Steel
Product Type:
Riser Clamp
UL Listed:
Yes
Weight:
1.1 lb
Work Load Limit:
250 lb