This product requires certification to purchase.

1-5/8 in. Low Carbon Steel U-shaped Splice Plate

PHD Manufacturing

Fig 5702 1-5/8 in. Low Carbon Steel U-shaped Splice Plate

  • Fast #
  • Part #P5702EG
  • Item #7300283
  • Manufacturer Part #5702
5 out of 5 Customer Rating
Brand image
PHD Manufacturing

Fig 5702 1-5/8 in. Low Carbon Steel U-shaped Splice Plate

  • Fast #
  • Part #P5702EG
  • Item #7300283
  • Manufacturer Part #5702
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Height
1/2 in
Length
1-5/8 in
Characteristics & Features
Coating
Electrogalvanized
Collection
Fig 5702
Material
Low Carbon Steel
Shape
U-shaped
Warranty & Product Information
Product Type
Strut Washer