This product requires certification to purchase.

3/8 in. 400 lb. Hardened Steel and Malleable Iron Beam Clamp

PHD Manufacturing

Figure 360 3/8 in. 400 lb. Hardened Steel and Malleable Iron Beam Clamp

  • Fast #
  • Part #P360EGC
  • Item #1427617
  • Manufacturer Part #360 1037EG
4.5 out of 5 Customer Rating
Brand image
PHD Manufacturing

Figure 360 3/8 in. 400 lb. Hardened Steel and Malleable Iron Beam Clamp

  • Fast #
  • Part #P360EGC
  • Item #1427617
  • Manufacturer Part #360 1037EG
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed for attaching hanger rod to the top flange of a beam or bar joist, where the flange thickness does not exceed 11/4” (31.75mm)
  • The open U design permits rod adjustment
  • Material: Malleable iron with hardened steel cup point set screw and locknut
  • Finish: Plain or electro-galvanized
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
3/8 in
Weight
0.37 lb
Width
1-5/8 in
Characteristics & Features
Coating
Electrogalvanized
Collection
Figure 360
Material
Hardened Steel, Malleable Iron
Work Load Limit
400 lb
Warranty & Product Information
Product Type
Beam Clamp
UL Listed
Yes