This product requires certification to purchase.

1/2 in. Copper Epoxy Carbon Steel Riser Clamp for Pipe Support and Residential

PHD Manufacturing

Figure 552 1/2 in. Copper Epoxy Carbon Steel Riser Clamp for Pipe Support and Residential

  • Fast #
  • Part #P552CPD
  • Item #1424818
  • Manufacturer Part #552 0050CP
4.5 out of 5 Customer Rating
Brand image
PHD Manufacturing

Figure 552 1/2 in. Copper Epoxy Carbon Steel Riser Clamp for Pipe Support and Residential

  • Fast #
  • Part #P552CPD
  • Item #1424818
  • Manufacturer Part #552 0050CP
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Designed for supporting and stabilizing vertical tubing runs
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1/2 in
Length
6-11/16 in
Weight
0.50 lb
Characteristics & Features
Coating
Copper Epoxy
Collection
Figure 552
Color Finish Category
Copper Tones
Color Finish Name
Copper
Material
Carbon Steel
Work Load Limit
75 lb
Warranty & Product Information
ANSI
ANSI SP-58, ANSI SP-69
Application
Pipe Support, Residential
FM Approved
Yes
MSS
MSS SP-58, MSS SP-69
Product Type
Riser Clamp
UL Listed
Yes