This product requires certification to purchase.

36 in. 4000 CFM Evaporative Cooler

Phoenix Manufacturing

36 in. 4000 CFM Evaporative Cooler

  • Fast #
  • Part #PBW4002
  • Item #5098342
  • Manufacturer Part #BW4002
4.8 out of 5 Customer Rating
Brand image
Phoenix Manufacturing

36 in. 4000 CFM Evaporative Cooler

  • Fast #
  • Part #PBW4002
  • Item #5098342
  • Manufacturer Part #BW4002
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
CFM
4000 ft3/min
Height
36 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Electrical & Operational Information
Horsepower
1/3 hp
Volts
115/120V
Warranty & Product Information
Application
Residential