This product requires certification to purchase.

42 x 34-5/16 in. 4750 CFM Evaporative Cooler

Phoenix Manufacturing

AeroCool® Trophy 42 x 34-5/16 in. 4750 CFM Evaporative Cooler

  • Fast #
  • Part #PTUP6801C
  • Item #5098339
  • Manufacturer Part #TUP6801C
4.4 out of 5 Customer Rating
Brand image
Phoenix Manufacturing

AeroCool® Trophy 42 x 34-5/16 in. 4750 CFM Evaporative Cooler

  • Fast #
  • Part #PTUP6801C
  • Item #5098339
  • Manufacturer Part #TUP6801C
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
CFM
4750 ft3/min
Depth
45 in
Height
34-5/16 in
Width
42 in
Characteristics & Features
Collection
AeroCool® Trophy
Material
Hot Dipped Galvanized Steel
Electrical & Operational Information
AMP
13.3, 6.9
Horsepower
1 hp
Volts
115/230V
Warranty & Product Information
Application
Residential