This product requires certification to purchase.

43 x 27-5/16 in. 4800 CFM Evaporative Cooler

Phoenix Manufacturing

AeroCool® Trophy 43 x 27-5/16 in. 4800 CFM Evaporative Cooler

  • Fast #
  • Part #PTH4801C
  • Item #5098340
  • Manufacturer Part #TH4801C
5 out of 5 Customer Rating
Brand image
Phoenix Manufacturing

AeroCool® Trophy 43 x 27-5/16 in. 4800 CFM Evaporative Cooler

  • Fast #
  • Part #PTH4801C
  • Item #5098340
  • Manufacturer Part #TH4801C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
CFM
4800 ft3/min
Height
27-5/16 in
Length
43 in
Width
42 in
Characteristics & Features
Collection
AeroCool® Trophy
Material
Hot Dipped Galvanized Steel
Electrical & Operational Information
Horsepower
3/4 hp
Volts
115/230V
Warranty & Product Information
Application
Residential
UL Listed
Yes