This product requires certification to purchase.

34 x 36 in. 5000 CFM Evaporative Cooler

Phoenix Manufacturing

Brisa® 34 x 36 in. 5000 CFM Evaporative Cooler

  • Fast #
  • Part #PBW5002
  • Item #4698152
  • Manufacturer Part #BW5002
5 out of 5 Customer Rating
Brand image
Phoenix Manufacturing

Brisa® 34 x 36 in. 5000 CFM Evaporative Cooler

  • Fast #
  • Part #PBW5002
  • Item #4698152
  • Manufacturer Part #BW5002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
CFM
5000 ft3/min
Height
36 in
Width
34 in
Characteristics & Features
Collection
Brisa®
Material
Steel
Electrical & Operational Information
Horsepower
1/2 hp
Volts
115/120V
Warranty & Product Information
UPC
031182956519