This product requires certification to purchase.

41 x 52 in. 9110 CFM Evaporative Cooler

Phoenix Manufacturing

Frigiking® 41 x 52 in. 9110 CFM Evaporative Cooler

  • Fast #
  • Part #PH8801
  • Item #1616719
  • Manufacturer Part #H8801
4.8 out of 5 Customer Rating
Brand image
Phoenix Manufacturing

Frigiking® 41 x 52 in. 9110 CFM Evaporative Cooler

  • Fast #
  • Part #PH8801
  • Item #1616719
  • Manufacturer Part #H8801
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Ideally suited for the rigorous demands of commercial/industrial applications
  • Top-quality
  • Provides many years of dependable and efficient operation
  • Environments that require large quantities of fresh air are excellent candidates for evaporative cooling management
  • Rigid media cooler that's an excellent alternative to costly mechanical systems
  • Constructed of heavy galvanized steel, the Commercial Aspen Cooler delivers up to 22,000 CFM capacity
  • Available in side and down discharge configurations
  • Features a solid shaft for durability, dynamically balanced blower wheels and a multi-layer bottom pan finish
  • City of Los Angeles approved
  • Requires Certification

Documents

Dimensions & Measurements
CFM
9110 ft3/min
Depth
41 in
Height
52 in
Width
41 in
Characteristics & Features
Collection
Frigiking®
Material
Hot Dipped Galvanized Steel
Electrical & Operational Information
Horsepower
3 hp
Volts
115V
Warranty & Product Information
Application
Commercial