This product requires certification to purchase.

1/2 in. MPT Connection Pressure Balancing Valve with Stops

Phylrich®

1/2 in. MPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #PDFPHY
  • Item #3200633
  • Manufacturer Part #DFPHY_001
5 out of 5 Customer Rating
Brand image
Phylrich®

1/2 in. MPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #PDFPHY
  • Item #3200633
  • Manufacturer Part #DFPHY_001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Anti-scald
  • 5.1 gpm at 45 psi
  • Integral stops
  • Requires Certification
Dimensions & Measurements
Flow Rate
5.1 gpm
Valve Size
1/2 in
Included Components
Built-in Stops
Yes
Characteristics & Features
Connection Type
MPT
Faucet Valve Type
Pressure Balancing
Valve Body Material
Brass
Valve Type
Tub & Shower Rough-In Valve
Warranty & Product Information
ASME
ASME A112.18.1-05
CSA Certified
CSA B125.1-2005
UPC
883908125200