This product requires certification to purchase.

1/2 in. Wall Bracket in Satin Nickel

Phylrich®

1/2 in. Wall Bracket in Satin Nickel

  • Fast #
  • Part #PK6002015
  • Item #1555540
  • Manufacturer Part #K6002/015
4.2 out of 5 Customer Rating
Brand image
Phylrich®

1/2 in. Wall Bracket in Satin Nickel

  • Fast #
  • Part #PK6002015
  • Item #1555540
  • Manufacturer Part #K6002/015
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Hand Shower, Residential
CSA Certified:
CSA B125.1, CSA B125.2
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
End Connection 1:
NPSM
End Connections:
NPSM
Faucet Part Type:
Bracket
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Material:
Brass
NSF:
NSF 61-9
NSF Certified:
Yes
UL Listed:
No
UPC:
883908582829
WaterSense Labeled:
Yes