This product requires certification to purchase.

1/2 in. FPT Connection Pressure Balancing Valve with Stops

Phylrich®

Doralfe 1/2 in. FPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #PDFPHYID
  • Item #1800078
  • Manufacturer Part #DFPHYID
3.1 out of 5 Customer Rating
Brand image
Phylrich®

Doralfe 1/2 in. FPT Connection Pressure Balancing Valve with Stops

  • Fast #
  • Part #PDFPHYID
  • Item #1800078
  • Manufacturer Part #DFPHYID
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For non-handed valve functions
  • 1/2" pressure balance valve with integral stops (maximum output 9 gpm)
  • Requires Certification
Dimensions & Measurements
Flow Rate
5.1 gpm
Valve Size
1/2 in
Width
6 in
Included Components
Built-in Stops
Yes
Characteristics & Features
Collection
Doralfe
Connection Type
FPT
Faucet Valve Type
Pressure Balancing
Valve Body Material
Brass
Valve Type
Tub & Shower Rough-In Valve
Warranty & Product Information
CSA Certified
CSA B125
IAPMO Listed
No
NSF Certified
No
UPC
883908789815