This product requires certification to purchase.

Two Handle Widespread Bathroom Sink Faucet

Phylrich®

Hex Modern Two Handle Widespread Bathroom Sink Faucet

  • Fast #
  • Part #P50102014
  • Item #7086429
  • Manufacturer Part #501-02/014
3.3 out of 5 Customer Rating
Brand image
Phylrich®

Hex Modern Two Handle Widespread Bathroom Sink Faucet

  • Fast #
  • Part #P50102014
  • Item #7086429
  • Manufacturer Part #501-02/014
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Style - traditional
  • Temperature controlled by handles
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Center Size
8 in
Faucet Connection Size
1/2 in
Faucet Height
2-15/16 in
Flow Rate
1.2 gpm
Handle Length (in)
3-5/8 in
Height
2-15/16 in
Length
7-3/16 in
Maximum Deck Thickness
2 in
Number of Pieces
1 Piece
Spout Height
1-5/8 in
Spout Reach
5-9/16 in
Characteristics & Features
Bathroom Faucet Type
Widespread
Cartridge Type
Ceramic Disc
Collection
Hex Modern
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Type
Lever
Number of Handles
Two Handle
Number of Holes
3 Hole
Valve Body Material
Ceramic
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
ASME
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF Certified
Yes
Origin
Domestic
Type
P50102014