HB Series 2 in. Heavy Density Bare Pig

Part #PHB02  |  Item #5072735  |  Manufacturer Part #HB-02

Call for Pricing EACH

Size:

2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bare foam pigs are primarily used for drying and sweeping of loose debris and gauging of internal pipe conditions before extensive pigging
  • Heavy-density bare pigs are constructed of 8 pound per cubic foot density foam and coated with polyurethane elastomer on base

Specifications

Application: [Debris, Batching, Gauging]

CARB OTC LEED Compliant: No

Coating: Polyurethane Elastomer

Collection: HB Series

GSA Approved: No

IAPMO Listed: No

Material: Plastic

Material Type: Polybutolyne

NSF Certified: No

Product Type: Bare Pig

SCAQMD Compliant: No

Size: 2 in