This product requires certification to purchase.

80 oz. Concentrate in Lemon Scent (Case of 3)

Pine-Sol®

80 oz. Concentrate in Lemon Scent (Case of 3)

  • Fast #
  • Part #CLO60607CT
  • Item #10400042
  • Manufacturer Part #CLO60607CT
5 out of 5 Customer Rating
Brand image
Pine-Sol®

80 oz. Concentrate in Lemon Scent (Case of 3)

  • Fast #
  • Part #CLO60607CT
  • Item #10400042
  • Manufacturer Part #CLO60607CT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This 2X concentrated formula makes 2X more cleaning solution than previous Pine-Sol® scented formula.
  • This scented formula now cleans 5X better when used full strength versus the previous Pine-Sol® scented formula on soap scum.
  • This multipurpose cleaner cleans without leaving a sticky residue and is safe for use on stainless steel, vinyl, laminate, linoleum, chrome and more.
  • Cuts through tough grease, grime, dirt and soap scum while leaving behind a classic fresh scent.
  • One bottle of reduces plastic waste by 50% compared to previous Pine-Sol® 144 oz bottle.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
14-14/25 in
Height
11-1/4 in
Length
14-14/25 in
Size
80 oz
Weight
16.81 lb
Width
5-1/4 in
Characteristics & Features
Color Finish Name
Yellow
Material
Plastic
Warranty & Product Information
Application
Multi-Surface Cleaner
EcoLogo Certified
No
Green Seal Certified
No
Product Type
Cleaner
Type
CLO60607CT