This product requires certification to purchase.

2-Pocket Blue Denim Work Apron

PIP®

2-Pocket Blue Denim Work Apron

  • Fast #
  • Part #P200012
  • Item #6545991
  • Manufacturer Part #200-012
3.6 out of 5 Customer Rating
Brand image
PIP®

2-Pocket Blue Denim Work Apron

  • Fast #
  • Part #P200012
  • Item #6545991
  • Manufacturer Part #200-012
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 100% cotton construction and comfort at affordable prices
  • Serged seams and pre-shrunk for good launderability
  • Available in a variety of pocket configurations
  • Metal grommets to hold neck strap and waist ties
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
28 in x 46 in
Length
38 in
Width
28 in
Characteristics & Features
Disposable
No
Warranty & Product Information
Type
D957251280
UPC
616314019418