This product requires certification to purchase.

27 x 45 in. 4 mil Blue Vinyl Apron

PIP®

27 x 45 in. 4 mil Blue Vinyl Apron

  • Fast #
  • Part #PUE4B45
  • Item #11833210
  • Manufacturer Part #UE4B-45
4.4 out of 5 Customer Rating
Brand image
PIP®

27 x 45 in. 4 mil Blue Vinyl Apron

  • Fast #
  • Part #PUE4B45
  • Item #11833210
  • Manufacturer Part #UE4B-45
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Die cut around neck
  • Superior flexibility
  • Excellent resistance to punctures and abrasion
  • Provides excellent resistance to acids, alkalis, solvents, chemicals, oils, fats, grease and salt
  • Generously cut and ties secure garment in place
  • One Size fits most
  • Blue in color
  • FDA approved
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
One Size Fits Most
Thickness
.004 in
Characteristics & Features
Color Finish Category
Blues
Color Finish Name
Blue
Disposable
No
Material
Plastic
Material Type
Vinyl
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Warranty & Product Information
Application
Food Preparation Industries, General Maintenance, Repair
Type
PUE4B45
UPC
662909857798