This product requires certification to purchase.

3/4 Black Nitrile Micro-Foam Controlled Grip Gloves, L

PIP®

3/4 Black Nitrile Micro-Foam Controlled Grip Gloves, L

  • Fast #
  • Part #P34875L
  • Item #6147730
  • Manufacturer Part #34-875/L
4.5 out of 5 Customer Rating
Brand image
PIP®

3/4 Black Nitrile Micro-Foam Controlled Grip Gloves, L

  • Fast #
  • Part #P34875L
  • Item #6147730
  • Manufacturer Part #34-875/L
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ultra cool and very comfortable to wear, breathable coating keeps hands cool and dry
  • Designed to produce minimal lint and dust
  • Excellent dexterity, sensitivity and tactility
  • Minimal penetration (strike through) keeps the liner soft on the inside of the glove
  • Silicone free
  • CFIA approved
  • Made from component material which comply with Federal regulations for food contact, 21CFR, 170-199
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Length
8-9/10 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Grey
Glove Type
Automotive, Horticulture, Micro-Engineering, Painting
Material
Plastic, Rubber
Material Type
Nitrile, Nylon
Reusable
No