This product requires certification to purchase.

Size XL Reusable Leather Driver in Natural

PIP®

68-163HV Size XL Reusable Leather Driver in Natural

  • Fast #
  • Part #P68163HVXL
  • Item #10003016
  • Manufacturer Part #68-163HV/XL
5 out of 5 Customer Rating
Brand image
PIP®

68-163HV Size XL Reusable Leather Driver in Natural

  • Fast #
  • Part #P68163HVXL
  • Item #10003016
  • Manufacturer Part #68-163HV/XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Top grain cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability
  • Top grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification
  • Hi-Vis coloring on the finger tips makes this product very easy to see
  • Meets the content requirements for chromium VI free leather
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Characteristics & Features
Collection
68-163HV
Color Finish Category
Neutrals
Color Finish Name
Natural
Glove Type
Driver
Material
Leather
Material Type
Cowhide
Reusable
Yes
Warranty & Product Information
UPC
616314116841