This product requires certification to purchase.

6XL Size Polyester Mesh Surveyor Safety Vest in Hi-Viz Orange

PIP®

6XL Size Polyester Mesh Surveyor Safety Vest in Hi-Viz Orange

  • Fast #
  • Part #P3020500ORG6XBRAND
  • Item #8357570
  • Manufacturer Part #302-0500-ORG/6X-BRANDT
5 out of 5 Customer Rating
Brand image
PIP®

6XL Size Polyester Mesh Surveyor Safety Vest in Hi-Viz Orange

  • Fast #
  • Part #P3020500ORG6XBRAND
  • Item #8357570
  • Manufacturer Part #302-0500-ORG/6X-BRANDT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Clothing Size
6XL
Length
31-1/10 in
Width
63-4/5 in
Characteristics & Features
Color Finish Name
Hi-Viz Orange
Material
Plastic, Tricot Fabric
Material Type
Polyester Mesh
Quick Release
No
Reusable
Yes
Electrical & Operational Information
Maximum Temperature
104
Warranty & Product Information
ANSI
ANSI 107 Class 2
Application
Construction, Municipalities, Shipyards
Product Type
Vest