This product requires certification to purchase.

Blue Nitrile Disposable P/Free Glove, 2XL

PIP®

Blue Nitrile Disposable P/Free Glove, 2XL

  • Fast #
  • Part #P291012XL
  • Item #9531983
  • Manufacturer Part #29101/2XL
5 out of 5 Customer Rating
Brand image
PIP®

Blue Nitrile Disposable P/Free Glove, 2XL

  • Fast #
  • Part #P291012XL
  • Item #9531983
  • Manufacturer Part #29101/2XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made from component materials that comply with Federal Regulations for Food Contact: 21CFR, 170-199
  • Ambidextrous design fits right or left hand, loose fit around wrist for comfort, rolled cuff prevents tearing when pulling off and on
  • POSI-SHIELD
  • Blue, 100/ box
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
2XL
Characteristics & Features
Coating
Uncoated
Color Finish Category
Blues
Color Finish Name
Blue
Disposable
Yes
Glove Type
Disposable
Warranty & Product Information
Type
P291012XL
UPC
662909023520