Class 2 Safety Vest with Ferguson Way Logo in Lime Yellow, Large
Class 2 Safety Vest with Ferguson Way Logo in Lime Yellow, Large
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- ANSI/ISEA 107 Class 2
- Breathable polyester mesh top and durable solid polyester bottom
- 2" two-tone reflective tape
- 2 external flap pockets sized to fit tablets
- 2 internal pockets
- 2 Pen pockets - 1 internal and 1 external
- 1 radio/cell pocket
- 1 ID pocket
- 1 large back pocket with zipper closure left and right
Documents
Specifications
- Clothing Size:
- L
- Color Finish Name:
- Hi-Viz Yellow
- Product Type:
- Vest
- Reusable:
- Yes
- Type:
- P3020700LYLWAYLG