This product requires certification to purchase.

Economy Blue Light Poly Latex Glove

PIP®

Economy Blue Light Poly Latex Glove

  • Fast #
  • Part #P39C120L
  • Item #10891852
  • Manufacturer Part #P39C120L
4.9 out of 5 Customer Rating
Brand image
PIP®

Economy Blue Light Poly Latex Glove

  • Fast #
  • Part #P39C120L
  • Item #10891852
  • Manufacturer Part #P39C120L
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    22  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cost and comfort combine to make this glove the economical palm-coated glove choice
  • Latex coating provides excellent grip in wet/dry conditions and offers abrasion resistance
  • Seamless cotton/polyester knit shell is comfortable and flexible
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Breathable back for comfort
  • Requires Certification

Documents

Dimensions & Measurements
Length
22-1/2 in
Size
L
Characteristics & Features
Color Finish Name
Natural
Material
Cotton, Plastic
Material Type
Polyester
Warranty & Product Information
Product Type
Gloves
Type
P39C120L