This product requires certification to purchase.

Fiberglass and Plastic N95 Respirator with Exhalation in White (Box of 10)

This product has been replaced by

N95 Particulate Respirator Exhale Valve with Ajustable Strap Niosh
Dynamic™ N95 Particulate Respirator Exhale Valve with Ajustable Strap Niosh
Manufacturer Part #270-RPD714N95
PIP®

Fiberglass and Plastic N95 Respirator with Exhalation in White (Box of 10)

  • Fast #
  • Part #P10102483
  • Item #7934773
  • Manufacturer Part #10102483
4.7 out of 5 Customer Rating
Brand image

This product has been replaced by

N95 Particulate Respirator Exhale Valve with Ajustable Strap Niosh
Dynamic™ N95 Particulate Respirator Exhale Valve with Ajustable Strap Niosh
Manufacturer Part #270-RPD714N95
PIP®

Fiberglass and Plastic N95 Respirator with Exhalation in White (Box of 10)

  • Fast #
  • Part #P10102483
  • Item #7934773
  • Manufacturer Part #10102483
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • NIOSH certified N95 respirator, meeting the NIOSH 42 CFR 84 respirator certification requirements
  • Low-profile exhalation valve reduces heat build up near the face, improving comfort
  • Adjustable metal nose band for a proper fit
  • Closed cell foam nose pad that contours the face, improving comfort and fit
  • Latex-free, dual elastic head straps help keep the respirator positioned properly on the face
  • Disposable and maintenance-free
  • APF 10* when properly fit tested
  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
One Size Fits All
Package Quantity
Box of 10
Characteristics & Features
Chemical Rating
NIOSH 42 CFR 84
Color Finish Category
Whites
Color Finish Name
White
Disposable
Yes
Material
Fiberglass, Plastic
Material Type
Polyester
Quick Release
No
Reusable
No
Warranty & Product Information
Application
Sanding, Sawing
NIOSH
NIOSH N95
Product Type
N95 Mask
UPC
641817018361