This product requires certification to purchase.

Size L 13 ga Nitrile Foam Grip Plastic Reusable Gloves in Grey and Black

PIP®

Size L 13 ga Nitrile Foam Grip Plastic Reusable Gloves in Grey and Black

  • Fast #
  • Part #PRO34C232L
  • Item #9537140
  • Manufacturer Part #34-C232/L
5 out of 5 Customer Rating
Brand image
PIP®

Size L 13 ga Nitrile Foam Grip Plastic Reusable Gloves in Grey and Black

  • Fast #
  • Part #PRO34C232L
  • Item #9537140
  • Manufacturer Part #34-C232/L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Seamless one-piece nylon shell offers increased comfort, finger dexterity and breathability
  • Foam nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Thickness
13 ga
Characteristics & Features
Coating
Nitrile
Color Finish Category
Greys
Color Finish Name
Grey, Black
Glove Type
Cleaning, Grip, Handling, Maintenance & Repair, Small Parts Assembling
Material
Plastic
Material Type
Nylon
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Abrasion Level 3