This product requires certification to purchase.

Size L Acrylic and Plastic Cut & Resistant Gloves in Black/Blue

PIP®

Size L Acrylic and Plastic Cut & Resistant Gloves in Black/Blue

  • Fast #
  • Part #P418014L
  • Item #8133467
  • Manufacturer Part #41-8014/L
5 out of 5 Customer Rating
Brand image
PIP®

Size L Acrylic and Plastic Cut & Resistant Gloves in Black/Blue

  • Fast #
  • Part #P418014L
  • Item #8133467
  • Manufacturer Part #41-8014/L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Seamless construction for a comfortable fit
  • PolyKor® / Acrylic blended shell is lightweight and provides excellent dexterity, tactile sensitivity, cut resistance and economical cold weather protection
  • Latex MicroSurface coating provides a superior grip in dry and wet conditions by reacting like tiny suction cups that attach themselves firmly to the material being handled
  • Double-Dipped coating helps extend the life of the glove and provide excellent abrasion resistance
  • Single-layer construction provides excellent thermal insulation and improved dexterity
  • Quickly evaporates moisture from the skin
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Length
11 in
Width
4-1/2 in
Characteristics & Features
Coating
Latex
Color Finish Category
Blacks
Color Finish Name
Black, Blue
Glove Type
Construction, Commercial Fishing, Food Processing, Outdoor Winter Activities, Recreation, Utilities
Material
Plastic
Material Type
Acrylic, Polyester
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut Level A4
ASTM
ASTM F2992-15
UPC
616314269257