Size XL Vest in Hi-Viz Yellow
Size XL Vest in Hi-Viz Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ANSI/ISEA 107 Class 2
- Breathable polyester mesh top and durable solid polyester bottom
- 2 in two-tone reflective tape
- 2 external flap pockets sized to fit tablets
- 2 internal pockets
- 2 Pen pockets - 1 internal and 1 external
- 1 radio/cell pocket
- 1 ID pocket
- 1 large back pocket with zipper closure left and right
Documents
Specifications
- ANSI:
- ANSI 107 Type R Class 2
- Application:
- Emergency, Road, Surveys, Utility Work
- Clothing Size:
- XL
- Color Finish Name:
- Hi-Viz Yellow
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Vest
- Reusable:
- Yes