This product requires certification to purchase.

XL 13 Gauge Cut Resistant Dyneema Diamond Blended Shell with Polyurethane Coated Palm

PIP®

XL 13 Gauge Cut Resistant Dyneema Diamond Blended Shell with Polyurethane Coated Palm

  • Fast #
  • Part #P19D322XL
  • Item #7603301
  • Manufacturer Part #19-D322/XL
5 out of 5 Customer Rating
Brand image
PIP®

XL 13 Gauge Cut Resistant Dyneema Diamond Blended Shell with Polyurethane Coated Palm

  • Fast #
  • Part #P19D322XL
  • Item #7603301
  • Manufacturer Part #19-D322/XL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Seamless construction offers increased comfort and breathability.
  • Dyneema® Diamond & Lycra shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance.
  • Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity.
  • Knit Wrist helps prevent dirt and debris from entering the glove.
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (19-D322V).
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XL
Length
10 in
Characteristics & Features
Coating
Polyurethane
Color Finish Category
Greys
Color Finish Name
Grey
Glove Type
Electronics, General Construction, Glass Cutting, Metal Handling, Parts Assembly, Sharp Small Parts Handling
Material
Dyneema, Plastic
Material Type
Polyurethane
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut Level A3
ASTM
ASTM F-1790 2005, ASTM F-2992 2015
UPC
616314167492