This product requires certification to purchase.

XXL Size Dyneema® Cut Resistant Gloves in White and Grey

PIP®

XXL Size Dyneema® Cut Resistant Gloves in White and Grey

  • Fast #
  • Part #P19D322XXL
  • Item #7826938
  • Manufacturer Part #19-D322/XXL
5 out of 5 Customer Rating
Brand image
PIP®

XXL Size Dyneema® Cut Resistant Gloves in White and Grey

  • Fast #
  • Part #P19D322XXL
  • Item #7826938
  • Manufacturer Part #19-D322/XXL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Seamless construction offers increased comfort and breathability.
  • Dyneema® Diamond & Lycra shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance.
  • Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity.
  • Knit Wrist helps prevent dirt and debris from entering the glove.
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (19-D322V).
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XXL
Characteristics & Features
Coating
Polyurethane
Color Finish Category
Whites
Color Finish Name
White
Glove Type
Cut Resistant
Material
Dyneema, Plastic
Material Type
Polyurethane
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut Level 3, ANSI Cut Level A3
ASTM
ASTM F-1790 2005, ASTM F-2992 2015
UPC
616314167515