This product requires certification to purchase.

XXL Size PolyKor™ Fiber Glove with PVC Coated Smooth Grip in Black

PIP®

XXL Size PolyKor™ Fiber Glove with PVC Coated Smooth Grip in Black

  • Fast #
  • Part #P16747XXL
  • Item #7360158
  • Manufacturer Part #16-747/XXL
3.7 out of 5 Customer Rating
Brand image
PIP®

XXL Size PolyKor™ Fiber Glove with PVC Coated Smooth Grip in Black

  • Fast #
  • Part #P16747XXL
  • Item #7360158
  • Manufacturer Part #16-747/XXL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Seamless construction offers increased comfort and breathability
  • PolyKor® shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • PVC coating provides an enhanced grip with extra cut and abrasion resistance
  • Knit wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
XXL
Length
9-4/5 in
Thickness
13 ga
Characteristics & Features
Coating
PVC
Color Finish Category
Blacks
Color Finish Name
Black
Disposable
No
Glove Type
Cut Resistant, Electronics, Glass Cutting, Sheet Metal
Material
Plastic
Material Type
PolyKor
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut Level A3, ANSI 105 2016
ASTM
ASTM F-2992 2015
UPC
616314209499