1-3/8 in. Clevis Pin
1-3/8 in. Clevis Pin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Plain
- Diameter:
- 1/4 in
- Length:
- 1-3/8 in
- Material:
- Steel
- Product Type:
- Clevis Pin
- Width:
- 1/4 in